Shop All Extension Taps
Osg
Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes
Mfr # 1653504508
Zoro # G0224511
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 7.090"
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653504508
- Zoro # G0224511
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 7.090" |
Tap Dimension Type | Inch |
Shank Dia. | 0.480" |
Tap Size | 5/8" |
Thread Length | 1-3/32" |
Tap Thread Size | 5/8"-11 |
Thread Size | 5/8"-11 |
Shank Length | 4 15/64 in |
Square Size | 0.3590 in |
75% Thread Drill Size | 13.60 mm |
55% Thread Drill Size | 14.20 mm |
65% Thread Drill Size | 13.90 mm |
Pitch Diameter Limit | H5 |
Description
Extension Tap, Thread Size 5/8 In.-11, UNC, Overall Length 7 5/64 in, VC-10, V, Right Hand, 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 1/2"R (CF577P)
- EEZER PRODUCTS 5in Heavy Duty, Epoxy Fiberglass Backing Plate, .062in Thick, Formed 2 Degrees, 7/8in Center Hole (4605)
- CRAFTSMAN Hose Cutters (CMMT98335)
- MAKITA 18V 1/4" Hex (1) 1/4" Impact Driver Tool (XST01Z)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1290001)
- OSG Spiral Point Tap Plug, 3 Flutes (1765001)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1653502908)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768701)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- Osg Taps