Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 5/16"-24, Plug, UNF, 3 Flutes, Oxide
Mfr # 2826401
Zoro # G9290163
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2826401
- Zoro # G9290163
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Thread Size | 5/16"-24 |
Shank Length | 1 19/32 in |
Square Size | 0.2380 in |
65% Thread Drill Size | J |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
75% Thread Drill Size | I |
55% Thread Drill Size | 9/32 in |
Size | 5/16 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size I, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 30mm x 1-1/4 In (50568)
- INGERSOLL-RAND 101 Piece Tech Solutions Master Non-Slip Socket and Bit Set (752024)
- GREENLEE 25372 Punch Unit-Rd 3.000 Bb 730Bb 730 (730BB-3)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Double End End Mill, Overall Length: 5" (DWCT232)
- OSG Spiral Point Tap, Plug, 3 (1700201)
- OSG Spiral Point Tap Plug, 3 Flutes (1758108)
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 3 Flutes, Bright (1983000)
- OSG Spiral Point Tap Plug, 3 Flutes (1242205)
- OSG Spiral Point Tap, Plug, 3 (1706701)
- OSG Spiral Point Tap, Plug, 3 (1105610608)
- OSG Spiral Point Tap Plug, 3 Flutes (1730501)
- Osg Taps