Shop All Extension Taps
Osg
Spiral Point Tap, 5/16"-24, Plug, UNF, 3 Flutes
Mfr # 1293301
Zoro # G0601242
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.000"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1293301
- Zoro # G0601242
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6.000" |
Tap Dimension Type | Inch |
Shank Dia. | 0.367" |
Tap Size | 5/16" |
Thread Length | 1-1/8 |
Tap Thread Size | 5/16"-24 |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | J |
75% Thread Drill Size | I |
55% Thread Drill Size | 9/32 in |
Thread Size | 5/16"-24 |
Square Size | 0.2380 in |
Shank Length | 4 47/64 in |
Tap Length Standard | ANSI |
Description
Extension Tap, Thread Size 5/16 In.-24, UNF, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16-1/4" Ratcheting T-Handle Tap Wrench (DWTD338R)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- BIG HORN Multi-Angle Ruler Drill Guide (19591)
- SATCO Socket Adapter 2 Light (77607)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Spiral Point Tap Plug, 3 Flutes (1765001)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- Osg Extension Taps