Shop All Extension Taps
Osg
Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes
Mfr # 1765201
Zoro # G2828472
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1765201
- Zoro # G2828472
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Thread Length | 1-11/16" |
Tap Thread Size | 5/16"-18 |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
65% Thread Drill Size | F |
Tap Length Standard | ANSI |
Square Size | 0.2380 in |
Shank Length | 4 19/64 in |
Thread Size | 5/16"-18 |
Size | 5/16" |
Description
Extension Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC11/32)
- AMERICAN FORGE & FOUNDRY Bench Grinders (31520)
- STANLEY Tether Ready Non-Magnetic Slotted Screwdriver 3/16 in Round (66-163-A)
- PROTO 1/4" Drive, Metric 7mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4707MCF)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551227)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes (1295400)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright (1297800)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (1767101)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635540726)
- REGAL CUTTING TOOLS #10-24 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015111AS)
- Osg Extension Taps