Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright
Mfr # 1230800
Zoro # G3083464
original price:
$7.39
5% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1230800
- Zoro # G3083464
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Shank Length | 1 9/16 in |
Square Size | 0.2380 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Thread Size | 5/16"-18 |
Size | 5/16 |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 27/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 100 ft. L, 3/8" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEBR14-100')
- SUPERIOR TOOL Cable Saw Pvc (37730)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, Hex (HCBG02B25T)
- OSG Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Oxide (2816401)
- OSG Spiral Point Tap, Bottoming 3 Flutes (1103600208)
- OSG Spiral Point Tap, #4-40, Bottoming, UNC, 2 Flutes, Oxide (1206501)
- OSG Spiral Point Tap, Plug, 2 (1217400)
- OSG Spiral Point Tap, Plug 2 Flutes (1830800)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (1202805)
- OSG Spiral Point Tap Plug, 2 Flutes (2880401)
- Osg Taps