Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, #5-40, Plug, UNC, 2 Flutes, TiN
Mfr # 1740105
Zoro # G3614152
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #5-40
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1740105
- Zoro # G3614152
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #5-40 |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1-15/16" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
55% Thread Drill Size | #36 |
65% Thread Drill Size | #37 |
75% Thread Drill Size | #39 |
Drill Bit Size | 6.96 mm, 7.03 mm, 7.09 mm, 7.16 mm, 7.22 mm |
Shank Length | 1 9/32 in |
Square Size | 0.1090 in |
Thread Size | M8x1 |
Size | #5 |
Description
Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 1 29/32 in, HSS-E, TiN, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tilt Machine Vise, 1 Deep, 2 in Open (11700)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YV15)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1/2"L, Thru Tap, Steel (GN5C----F2---21)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- OSG Spiral Point Tap, Plug 2 Flutes (1208801)
- OSG Spiral Point Tap, Plug, 2 (1231200)
- OSG Spiral Point Tap, Plug, 2 (2885001)
- OSG Spiral Point Tap, Plug, 2 (2885201)
- OSG Spiral Point Tap, Plug 2 Flutes (1240000)
- OSG Spiral Point Tap Plug, 2 Flutes (2885800)
- GREENFIELD THREADING Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 2 Flutes, TiN (360835)
- Osg Taps