Shop All Extension Taps
Osg
Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes
Mfr # 1764001
Zoro # G3066122
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1764001
- Zoro # G3066122
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Shank Dia. | 0.141" |
Thread Length | 27/32" |
Tap Thread Size | #4-40 |
Pitch Diameter Limit | H2 |
65% Thread Drill Size | 2.20 mm |
Square Size | 0.1090 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
Shank Length | 3 5/32 in |
Thread Size | #4-40 |
Size | #4 |
Description
Extension Tap, Thread Size #4-40, UNC, Overall Length 4 in, HSS-E, Black Oxide, Right Hand, 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Machinist Square, 5-29/32 x 3-29/32" Sz (4745-1150)
- ELESA Cylindrical handles, I.280/40-1/4-20 (I.280 (inch sizes))
- KETT TOOL 1-3/4X30 Saw Blades 157-33 (157-33)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 3 in L (45545)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (1769101)
- OSG Spiral Point Tap, Plug, 3 (1765301)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- REGAL CUTTING TOOLS 1/4-28 H3 2 Flt. Plug Spiral Point Extension Tap - 6" SS (015127AS)
- Osg Taps