Shop All Extension Taps
Osg
Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes
Mfr # 1294000
Zoro # G1257137
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1294000
- Zoro # G1257137
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Inch |
Shank Dia. | 0.141" |
Tap Size | #4 |
Thread Length | 9/16" |
Tap Thread Size | #4-40 |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 2.20 mm |
65% Thread Drill Size | 2.30 mm |
Thread Size | #4-40 |
Shank Length | 3 31/64 in |
55% Thread Drill Size | 3/32 in |
Square Size | 0.1090 in |
Tap Length Standard | ANSI |
Size | #4 |
Description
Extension Tap, Thread Size #4-40, UNC, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/8" (J72901/8)
- KNKUT 932 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-9-32)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT6012)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Drill/Driver (Tool Only) (3403-20)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Pulley Style Plug Tap (5509471)
- Osg Taps