Shop All Extension Taps
Osg
Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes
Mfr # 2104401
Zoro # G9293191
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 6"
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2104401
- Zoro # G9293191
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Shank Dia. | 0.381" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Tap Thread Size | 3/8"-24 |
65% Thread Drill Size | R |
55% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-24 |
Square Size | 0.2850 in |
Shank Length | 4 37/64 in |
75% Thread Drill Size | 8.50 mm |
Tap Length Standard | ANSI |
Size | 3/8" |
Description
Extension Tap, Thread Size 3/8 In.-24, UNF, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 11/16" Combination Wrench Polished (640894)
- K-TOOL INTERNATIONAL Tamper Proof Bit T-15 1/4" Dr (KTI-21515)
- MAYHEW 11PC TORX Plus Socket Bit Set (MAY16015)
- KRAFT TOOL R All-Angle Blue Steel Walki, 9"x14" 1/2 (CC403A-01)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766301)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- GARANT HSS-E-PM Through Hole Machine Tap, 8-36 Tap Thread Size, AlTix Coated (133410 8-36)
- Osg Extension Taps