Shop All Extension Taps
Osg
Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes
Mfr # 2104400
Zoro # G5747226
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 6"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2104400
- Zoro # G5747226
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H3 |
Tap Thread Size | 3/8"-24 |
65% Thread Drill Size | R |
55% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-24 |
Tap Length Standard | ANSI |
75% Thread Drill Size | 8.50 mm |
Square Size | 0.2850 in |
Shank Length | 4 37/64 in |
Size | 3/8" |
Description
Extension Tap, Thread Size 3/8 In.-24, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Gear Miter, HM828 (HM828)
- DRILL AMERICA 1-7/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-7/8-4MT)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1-1/16"x 1" (HMSU.1-1/16)
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15015)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635514222)
- OSG Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Bright (1297500)
- OSG Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Bright (1298300)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1298700)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1299401)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 3/8-16 Tap Thread Size, TiAlN Coated (133356 3/8-16)
- Osg Extension Taps