Shop All Extension Taps
Osg
Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes
Mfr # 1295801
Zoro # G0601233
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.000"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1295801
- Zoro # G0601233
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 4.000" |
Tap Dimension Type | Inch |
Shank Dia. | 0.194" |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Tap Thread Size | 3/8"-24 |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 8.50 mm |
Shank Length | 2 37/64 in |
55% Thread Drill Size | 11/32 in |
Square Size | 0.2850 in |
65% Thread Drill Size | R |
Thread Size | 3/8"-24 |
Description
Extension Tap, Thread Size 3/8 In.-24, UNF, Overall Length 4 in, High Speed Steel, Black Oxide, Right Hand, 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 12" (812PW)
- MILWAUKEE TOOL & EQUIPMENT Milwaukee 765 Workshop Vise (1276500)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 8 mm L.52 mm (02050008)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652002708)
- OSG Spiral Flute Tap, 1/4"-20, Bottoming, UNC, 3 Flutes, Bright (1297900)
- OSG Straight Flute Hand Tap, 7/16"-14, Plug, 4 Flutes, UNC (1291401)
- OSG Spiral Flute Tap, 1/4"-28, Plug, UNF, 3 Flutes, Bright (1298200)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538627)
- OSG Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes (1653504908)
- Osg Extension Taps