Shop All Extension Taps
Osg
Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes
Mfr # 2103801
Zoro # G9293182
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 4"
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2103801
- Zoro # G9293182
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Tap Thread Size | 3/8"-16 |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 8.40 mm |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
Tap Length Standard | ANSI |
65% Thread Drill Size | P |
Square Size | 0.2850 in |
Shank Length | 2 37/64 in |
Size | 3/8" |
Description
Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 4 in, High Speed Steel, Black Oxide, Right Hand, 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 Carbon Steel Bottoming Hand Tap (DWTB7/8-9)
- CRESCENT NICHOLSON 10" Square Double Cut Bastard File (T13196)
- DEWALT Cord Set (659204-00)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2912401)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1765601)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293701)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295500)
- OSG Spiral Point Tap, Plug 2 Flutes (1294700)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768701)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- Osg Taps