Shop All Extension Taps
Osg
Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes
Mfr # 2103800
Zoro # G2633994
original price:
$61.11
35% off
new price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2103800
- Zoro # G2633994
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Tap Thread Size | 3/8"-16 |
Pitch Diameter Limit | H3 |
Shank Length | 2 37/64 in |
65% Thread Drill Size | P |
75% Thread Drill Size | 5/16 in |
55% Thread Drill Size | 8.40 mm |
Square Size | 0.2850 in |
Thread Size | 3/8"-16 |
Tap Length Standard | ANSI |
Size | 3/8" |
Description
Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee 7 in. TORQUE LOCK Straight Jaw Locking Pliers (48-11-3507)
- VULCAN Screwdriver Slot 1/8X3In (MC-SD01)
- MILWAUKEE TOOL 6 in Diagonal Cutting Plier Flush Cut Uninsulated (48-22-6106)
- KNIPEX 8 in Linemans Plier High Leverage, Steel (02 01 200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1292001)
- OSG Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes (1653005108)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635514222)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 4 Flutes (1653007008)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22945)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551427)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625538127)
- Osg Extension Taps