Shop All Extension Taps
Osg
Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes
Mfr # 1653502908
Zoro # G0224441
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 5.910"
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653502908
- Zoro # G0224441
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 5.910" |
Tap Dimension Type | Inch |
Shank Dia. | 0.381" |
Tap Size | 3/8" |
Thread Length | 29/32" |
Pitch Diameter Limit | H5 |
Tap Thread Size | 3/8"-16 |
75% Thread Drill Size | 5/16 in |
Square Size | 0.2850 in |
55% Thread Drill Size | 8.40 mm |
Thread Size | 3/8"-16 |
Shank Length | 4 in |
65% Thread Drill Size | P |
Description
Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 5 57/64 in, VC-10, V, Right Hand, 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 3/4 in 2400 Magic Sense Needle Nose Plier Ergonomic Handle (2443P)
- EAZYPOWER Insert Power Bit, 6.0mm, 2" (19278)
- ABB OHBS2AJ, SEL.HANDLE BLACK N3R/12 (OHBS2AJ)
- UNIBOR 1.1/16in CAR REAMER (CR1-116)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1292001)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1111800701)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes (1295200)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes (1653006508)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625564025)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- Osg Extension Taps