Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, Uncoated
Mfr # 2843800
Zoro # G5692662
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2843800
- Zoro # G5692662
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H5 |
Drill Bit Size | 0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in |
75% Thread Drill Size | 17.50 mm |
55% Thread Drill Size | 17.90 mm |
Thread Size | 3/4"-16 |
Square Size | 0.4420 in |
Shank Length | 2 17/32 in |
65% Thread Drill Size | 17.70 mm |
Size | 3/4 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, HSS-E, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Lunar Series Crimper Open Barrel Contact (300-164)
- CLEVELAND Car Length Reamer w/Straight Shank (C24008)
- KRAFT TOOL Blue Steel Outside St, 6"x6"x3-1/2" 1/4"R (CF589)
- AMES 1X48 GOOSENECK WRECKING BAR (1173000)
- OSG Spiral Point Tap, Plug, 3 (2843808)
- OSG Spiral Point Tap, Plug 3 Flutes (1231605)
- OSG Spiral Point Tap, Modified Bottoming, 3 (1301900503)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (1701601)
- OSG Spiral Point Tap Plug, 3 Flutes (2818401)
- OSG Spiral Point Tap, Plug 3 Flutes (1105613608)
- OSG Spiral Point Tap Plug, 3 Flutes (2631605)
- Osg Spiral Point 3-Flute Taps