Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN
Mfr # 1233808
Zoro # G9292184
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1233808
- Zoro # G9292184
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Shank Length | 2 17/32 in |
65% Thread Drill Size | 17.70 mm |
75% Thread Drill Size | 17.50 mm |
Thread Size | 3/4"-16 |
Square Size | 0.4420 in |
Drill Bit Size | 0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in |
55% Thread Drill Size | 17.90 mm |
Size | 3/4 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB16X1.5)
- PROTO 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 in , Chrome (J54115S)
- BOSCH Stubby Spade Bit, 1 1/2 In, 1/2 Hex, 4 In L (DSBS1021)
- FEIN CUTTER SET 2in CBLT TN 7/16 - 1-1/16 (63134999028)
- OSG Spiral Point Tap Plug, 3 Flutes (1233800)
- OSG Spiral Point Tap Plug, 3 Flutes (1233600)
- OSG Spiral Point Tap, Plug, 3 (1105610608)
- OSG Spiral Point Tap Plug, 3 Flutes (2856601)
- OSG Spiral Point Tap, Plug, 3 (1717201)
- OSG Spiral Point Tap, Plug 3 Flutes (1212608)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO9510)
- Osg Spiral Point 3-Flute Taps