Shop All Spiral Point Taps
Osg
Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes
Mfr # 1651504708
Zoro # G7577577
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651504708
- Zoro # G7577577
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Tap Size | 3/4" |
Overall Length | 110.00mm |
Thread Length | 1-23/32" |
Shank Dia. | 0.590" |
Tap Dimension Type | Inch |
Tap Length Standard | DIN |
Shank Length | 2 19/32 in |
Square Size | 0.4420 in |
Thread Size | 3/4"-16 |
65% Thread Drill Size | 17.70 mm |
55% Thread Drill Size | 17.90 mm |
Drill Bit Size | 0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in |
75% Thread Drill Size | 17.50 mm |
Size | 3/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 5/16 in, VC-10, TiCN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrench Sets, 5 Pc (00 19 55 S4)
- JONARD TOOLS Barrel Lock Plunger Key Size #6. (TTBW-158)
- MAYHEW Pry Bar Set, 5 Pieces, Steel (61366)
- KIPP Square Hinge With Fastening Nut, Form:A, Steel Electro Zinc-Plated, B=39, A=13, A1=10, A2=14 (K1142.0614027)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1651500908)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes (1651501408)
- OSG Spiral Point Tap, M4-0.5, Plug, Metric Fine, 3 Flutes (1651000208)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- OSG Spiral Point Tap, M10-1, Plug, Metric Fine, 3 Flutes (1651001108)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1651503308)
- REGAL CUTTING TOOLS M20 x 2.5 4 Flt. Bottom Metric +.127mm (027522AS)
- Osg Taps