Shop All Spiral Point Taps
Osg
Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes
Mfr # 1651504608
Zoro # G7495284
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651504608
- Zoro # G7495284
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Tap Dimension Type | Inch |
Overall Length | 110.00mm |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Thread Length | 1-23/32" |
75% Thread Drill Size | 17.50 mm |
55% Thread Drill Size | 17.90 mm |
Drill Bit Size | 0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in |
Tap Length Standard | DIN |
Square Size | 0.4420 in |
Shank Length | 2 19/32 in |
65% Thread Drill Size | 17.70 mm |
Thread Size | 3/4"-16 |
Size | 3/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 5/16 in, VC-10, TiCN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H5, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 1-1/2 in. (34E325)
- GENERAL TOOLS 36 in. Lighted Mechanical Pick-Up (70399)
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket (KTI-22214)
- OSG Spiral Point Tap, Plug 2 Flutes (2880600)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1651500908)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1651503308)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes (1651500608)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1651001208)
- DRILLCO 8-32, NITRO SPIRAL POINT TAPS - 2100N (21N008CP)
- Osg Spiral Point Taps