Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, Bright
Mfr # 1243600
Zoro # G3032075
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1243600
- Zoro # G3032075
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Pitch Diameter Limit | H5 |
Thread Length | 2" |
75% Thread Drill Size | 16.50 mm |
Square Size | 0.4420 in |
Shank Length | 2 17/32 in |
55% Thread Drill Size | 17.20 mm |
Drill Bit Size | 0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
Size | 3/4 |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H5, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Angle Grinder, 5/8"-11"Arbor, 5" Wheel, 9"L (VT3105)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Red/Gray, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13RG)
- SUPERIOR STEEL 10-Inch Long SDS Plus Floor Scraper (SC1918)
- QEP Floor Scraper, Blade Width 7 in, Handle Length 48 in, Carbon Steel (75006Q)
- OSG Spiral Point Tap, Plug, 3 (2013400)
- OSG Spiral Point Tap, M5x0.50, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN (1651000408)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506708)
- OSG Spiral Point Tap Plug, 3 Flutes (2841501)
- OSG Spiral Point Tap, Plug 3 Flutes (3370014205)
- OSG Spiral Point Tap, Plug, 3 (2809000)
- OSG Spiral Point Tap Plug, 3 Flutes (2886901)
- Osg Spiral Point 3-Flute Taps