Shop All Extension Taps
Osg
Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes
Mfr # 1653504908
Zoro # G0224572
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.870"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653504908
- Zoro # G0224572
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 7.870" |
Tap Dimension Type | Inch |
Shank Dia. | 0.590" |
Tap Size | 3/4" |
Thread Length | 1-3/16" |
Tap Thread Size | 3/4"-10 |
Pitch Diameter Limit | H5 |
55% Thread Drill Size | 17.20 mm |
Shank Length | 4 23/32 in |
75% Thread Drill Size | 16.50 mm |
Square Size | 0.4420 in |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
Description
Extension Tap, Thread Size 3/4 In.-10, UNC, Overall Length 7 55/64 in, VC-10, V, Right Hand, 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Height Gage Attachment, Starrett PT07127 (Z1009)
- KNIPEX 6 1/4 in Halogen Bulb Plier Plastic Coated Handle (30 41 160)
- GEARWRENCH 16mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86716)
- EXCEL BLADES #18 Large Chisel Blades, 5PK (20018IND)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635561028)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510256)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1293801)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505708)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- Osg Extension Taps