Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, TiN
Mfr # 1200605
Zoro # G9291642
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1200605
- Zoro # G9291642
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Pitch Diameter Limit | H1 |
Thread Length | 7/16" |
65% Thread Drill Size | 1.80 mm |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 1.73 mm |
Square Size | 0.1100 in |
Thread Size | #2-56 |
Drill Bit Size | 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in |
55% Thread Drill Size | #49 |
Size | #2 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 13/16 in, High Speed Steel, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H1, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0200", Number of Flutes: 4 (14020)
- WESTWARD Foam Insert, EVA, Black/Blue, For 4YP81 (6ZGU5)
- DRILL AMERICA 29/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X29/64)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5962)
- OSG Spiral Point Tap Plug, 2 Flutes (2880500)
- OSG Spiral Point Tap Plug, 2 Flutes (1212400)
- OSG Spiral Point Tap, Plug 2 Flutes (2880300)
- OSG Spiral Point Tap, Plug 2 Flutes (1590801)
- OSG Spiral Point Tap Plug, 2 Flutes (2888201)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Oxide (2880201)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWE5)
- Osg Spiral Point 2-Flute Taps