Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Oxide
Mfr # 1772201
Zoro # G9283477
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1772201
- Zoro # G9283477
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
Pitch Diameter Limit | H2 |
Shank Length | 1 1/4 in |
55% Thread Drill Size | #49 |
Thread Size | #2-56 |
75% Thread Drill Size | 1.73 mm |
65% Thread Drill Size | 1.80 mm |
Drill Bit Size | 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in |
Square Size | 0.1090 in |
Size | #2 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, VC-10, Black Oxide, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Bench Vise No. 748 (WIL748A)
- MILWAUKEE TOOL 12" Adjustable Wrench (48-22-7412)
- MILWAUKEE TOOL Large Rear Guide Hose For M18 FUEL Sectional Machine (47-53-2873)
- DRILL AMERICA 5-6MT Morse Taper Sleeve (DEWS5-6)
- OSG Spiral Point Tap, Plug 2 Flutes (1207800)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (1202805)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1206700)
- OSG Spiral Point Tap, Plug 2 Flutes (2812408)
- OSG Spiral Point Tap, Plug, 2 (1214400)
- OSG Spiral Point Tap, Plug, 0 (1651003108)
- WIDIA Spiral Point Tap, Plug, 2 (19101)
- Osg Taps