Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Nitride
Mfr # 1101600103
Zoro # G9289174
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-56
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1101600103
- Zoro # G9289174
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 45.00mm |
Thread Length | 7/16" |
Pitch Diameter Limit | H2 |
Tap Length Standard | DIN |
65% Thread Drill Size | 1.80 mm |
Drill Bit Size | 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in |
Thread Size | #2-56 |
75% Thread Drill Size | 1.73 mm |
Shank Length | 1 9/32 in |
Square Size | 0.1090 in |
55% Thread Drill Size | #49 |
Size | #2 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro Concrete Chisel 3/4"x12" (OX-P092501)
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- MALCO Malco MALCOMBO4 Combo Kit of 4 Reversible Drivers, Black (MALCOMBO4)
- DRILL AMERICA 2-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2187)
- OSG Spiral Point Tap Plug, 2 Flutes (1982001)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1207100)
- OSG Spiral Point Tap, Plug, 2 (1734701)
- OSG Spiral Point Tap Plug, 2 Flutes (2880301)
- OSG Spiral Point Tap, Plug, 2 (2806401)
- OSG Spiral Point Tap Plug, 2 Flutes (2888201)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- Osg Taps