Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide
Mfr # 1707401
Zoro # G3636114
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.255"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1707401
- Zoro # G3636114
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H5 |
55% Thread Drill Size | 5.70 mm |
Shank Length | 1 3/8 in |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.1900 in |
65% Thread Drill Size | 7/32 in |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
Thread Size | 1/4"-28 |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, VC-10, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-P (C97344)
- KLEVER Replacement Blade Head, Plastic, PK12 (KCJ-XH-65X)
- KEO Countersink, 3 FL, 82 Deg, 1/2, Cobalt, TiN (55312-TiN)
- MILWAUKEE TOOL Deep Cut AC/DC Band Saw Kit (6238-21)
- OSG Spiral Point Tap Plug, 3 Flutes (1707201)
- OSG Spiral Point Tap Plug, 3 Flutes (1593801)
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- OSG Spiral Point Tap Plug, 3 Flutes (2812801)
- OSG Spiral Point Tap, Plug, 3 (2840000)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892508)
- WIDIA Spiral Point Tap, Plug, 3 (19119)
- Osg Taps