Shop All Extension Taps
Osg
Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes
Mfr # 1765101
Zoro # G2559593
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1765101
- Zoro # G2559593
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Shank Dia. | 0.255" |
Thread Length | 1-1/2" |
Pitch Diameter Limit | H3 |
Tap Thread Size | 1/4"-28 |
75% Thread Drill Size | 7/32 in |
65% Thread Drill Size | 5.45 mm |
Tap Length Standard | ANSI |
Thread Size | 1/4"-28 |
Square Size | 0.1900 in |
55% Thread Drill Size | 5.70 mm |
Shank Length | 4 1/2 in |
Size | 1/4" |
Description
Extension Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Armature with Retaining Ring 120V (ARM-542)
- KRAFT TOOL Elite Series 5" All Stainless Steel (DW730L)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- J.W. WINCO GN5435-40-M6-PL Star Knob Stainless (5435-40-M6-PL)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1765201)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes (1295400)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15419)
- Osg Taps