Shop All Spiral Point Taps
Osg
Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes
Mfr # 1101502305
Zoro # G9285945
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1101502305
- Zoro # G9285945
- Country of Origin Brazil
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Shank Dia. | 0.2550 in |
Tap Dimension Type | Inch |
Overall Length | 2 1/2 in |
Thread Length | 0.5620 in |
Square Size | 0.1900 in |
Thread Size | 1/4"-28 |
Shank Length | 1.9380 in |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 mm |
55% Thread Drill Size | 5.70 mm |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
Size | 1/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5620 in, Thread Limit H5, Class of Fit Not Applicable, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Tool Box, Plastic, Green, 13-1/2 in W x 5-1/2 in D x 5-1/2 in H (121202)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut 5)
- BOSCH Spline Drive Hammer Steel, Bull Point (HS1814)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3/16in (1060475)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes (1651500608)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1651500908)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes (1651501408)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1651503308)
- DRILL AMERICA HSS Spiral Point Tap, 3/4"-10, 3 Flutes (DWT57246)
- Osg Spiral Point Taps