Shop All Extension Taps
Osg
Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes
Mfr # 1295101
Zoro # G9293112
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1295101
- Zoro # G9293112
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Shank Dia. | 0.255" |
Thread Length | 1" |
Tap Thread Size | 1/4"-28 |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 5.45 mm |
Tap Length Standard | ANSI |
Thread Size | 1/4"-28 |
55% Thread Drill Size | 5.70 mm |
Shank Length | 4 63/64 in |
Square Size | 0.1900 in |
65% Thread Drill Size | 7/32 in |
Size | 1/4" |
Description
Extension Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207XL)
- AVK Thread Conversion Kit, 1/4-28, UNC, 2 pcs. (AAT202-428)
- IDEAL 9 3/4 in Crimper 22 to 10 AWG (30-3429)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-622A)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652505508)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652504108)
- OSG Spiral Point Tap Plug, 3 Flutes (1653501308)
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 4 Flutes (1653007008)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625583255)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1653503708)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- Osg Extension Taps