Shop All Extension Taps
Osg
Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes
Mfr # 1295100
Zoro # G9293103
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1295100
- Zoro # G9293103
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Shank Dia. | 0.255" |
Thread Length | 1" |
Tap Thread Size | 1/4"-28 |
Pitch Diameter Limit | H3 |
Thread Size | 1/4"-28 |
Tap Length Standard | ANSI |
Shank Length | 4 63/64 in |
55% Thread Drill Size | 5.70 mm |
Square Size | 0.1900 in |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 mm |
Size | 1/4" |
Description
Extension Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND P", 0.4" x 0.1" x 0.1 (WF171-32)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- EKLIND Torx(R) Plain Ball Hex Key, T50 Tip Size, 6 in Long, 1 1/4 in Short (15050)
- WESTWARD Manual Pipe Threading Kit, 1/2 to 1-1/4In (4YR89)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- OSG Spiral Point Tap, Plug 3 Flutes (1765501)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 10-32 Tap Thread Size, TiAlN Coated (133406 10-32)
- Osg Extension Taps