Shop All Extension Taps
Osg
Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes
Mfr # 1293901
Zoro # G0601279
original price:
$27.76
13% off
new price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 4.000"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1293901
- Zoro # G0601279
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 4.000" |
Tap Dimension Type | Inch |
Shank Dia. | 0.590" |
Tap Size | 1/4" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Tap Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
Square Size | 0.1900 in |
55% Thread Drill Size | 5.70 mm |
Tap Length Standard | ANSI |
Shank Length | 2 63/64 in |
Thread Size | 1/4"-28 |
Description
Extension Tap, Thread Size 1/4 In.-28, UNF, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 27/64in X 1in M2 CUTTER (US27/64X1)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53)
- STRINGLINER Masons Line, Braided, 500 ft. L, PK3 (35465)
- MAYHEW PRY BAR 3/4" X 21" LADYFOOT (MY40154)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103801)
- OSG Spiral Point Tap Plug, 3 Flutes (1764801)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293701)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- REGAL CUTTING TOOLS 3/4-10 H3 4 Flt. Plug Extension Tap - 8" (015429AS)
- Osg Extension Taps