Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN
Mfr # 1240208
Zoro # G9666797
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1240208
- Zoro # G9666797
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H5 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Square Size | 0.1910 in |
Shank Length | 1 9/16 in |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 21/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 19.17" L x 12.8" W x 6.89" D (1485AIR)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-L (C97340)
- DIABLO 3/16"x4"x6" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4040)
- OSG Spiral Point Tap Plug, 3 Flutes (1725201)
- OSG Spiral Point Tap, Plug, 3 (16714)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, TiCN (1105612708)
- OSG Spiral Point Tap, Plug, 3 (2841901)
- OSG Spiral Point Tap, Plug, 3 (34200701)
- OSG Spiral Point Tap Plug, 3 Flutes (2855000)
- OSG Spiral Point Tap Plug, 3 Flutes (1707101)
- Osg Spiral Point 3-Flute Taps