Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright
Mfr # 1240200
Zoro # G2773517
original price:
$11.60
9% off
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1240200
- Zoro # G2773517
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H5 |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Shank Length | 1 9/16 in |
Size | 1/4 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 21/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Jaw Chuck (63206019009)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X50)
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20371966R5)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T8 Tip, 5 in L (42958)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- OSG Spiral Point Tap, Plug, 3 (2841901)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506908)
- OSG Spiral Point Tap Plug, 3 Flutes (1101511605)
- OSG Spiral Point Tap Plug, 3 Flutes (1233600)
- OSG Spiral Point Tap Plug, 3 Flutes (1651501708)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1101506205)
- Osg Spiral Point 3-Flute Taps