Shop All Extension Taps
Osg
Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes
Mfr # 1294901
Zoro # G9293085
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 4"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1294901
- Zoro # G9293085
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Inch |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Tap Thread Size | 1/4"-20 |
Shank Length | 2 63/64 in |
75% Thread Drill Size | #7 |
Tap Length Standard | ANSI |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Square Size | 0.1900 in |
65% Thread Drill Size | #5 |
Size | 1/4" |
Description
Extension Tap, Thread Size 1/4 In.-20, UNC, Overall Length 4 in, High Speed Steel, Black Oxide, Right Hand, 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-90)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59028)
- PROSKIT Pro-Crimper (Frame Only) (902-085)
- BOSCH Bull Point, SDS Max, 18in.L (HS1914)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635514222)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright (8315639)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295500)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes, Oxide (1769101)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes (1295801)
- GARANT HSS-E-PM Blind Hole Machine Tap, 4-48 Tap Thread Size, AlTix Coated (138010 4-48)
- Osg Taps