Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, #12-24, Plug, UNC, 2 Flutes, Bright
Mfr # 1204200
Zoro # G2773797
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Shank Dia. 0.220"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1204200
- Zoro # G2773797
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | 0.220" |
Tap Dimension Type | Inch |
Tap Size | #12 |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Pitch Diameter Limit | H1 |
55% Thread Drill Size | #13 |
Shank Length | 1 1/2 in |
Square Size | 0.1650 in |
Thread Size | #12-24 |
75% Thread Drill Size | 4.45 mm |
Drill Bit Size | 0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in |
65% Thread Drill Size | 4.60 mm |
Size | #12 |
Description
Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 17/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H1, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8" HSS Spiral Flute Hand Reamer (DWRRHDSP7/8)
- XCELITE Cutters (GA54JVN)
- KRAFT TOOL Plasterers Scarifier w/ProForm, 14 (PL214PF)
- DRILL AMERICA 7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/8)
- OSG Spiral Point Tap, Plug, 2 (2812401)
- OSG Spiral Point Tap, Plug, 2 (2888101)
- OSG Spiral Point Tap Plug, 2 Flutes (1212808)
- OSG Spiral Point Tap Plug, 2 Flutes (1213400)
- OSG Spiral Point Tap Plug, 2 Flutes (1206400)
- OSG Spiral Point Tap, Plug, 2 (1612601)
- OSG Spiral Point Tap, Plug, 2 (1981000)
- Osg Taps