Shop All Spiral Point Taps
Osg
Spiral Point Tap, 1/2"-20, Plug, UNF, 3 Flutes
Mfr # 1651503508
Zoro # G7454395
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Overall Length 3-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651503508
- Zoro # G7454395
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Overall Length | 3-15/16" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Shank Dia. | 0.367" |
Thread Length | 1-23/64" |
65% Thread Drill Size | 11.60 mm |
Drill Bit Size | 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in |
Shank Length | 2 9/16 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 11.40 mm |
Square Size | 0.2740 in |
55% Thread Drill Size | 11.80 mm |
Thread Size | 1/2"-20 |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 29/32 in, VC-10, TiCN, Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Saw Blade Kit, 3-51/64In (35222952090)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/8"opening size. (2622SW)
- BOSCH 2-Cutter Hammer Drill Bit 5/16" x 12"L, SDS Plus (HC2054)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 12 Points (MD-1218)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1651503308)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1651500908)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1651001208)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes (1651501408)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- YMW TAPS Spiral Point Tap, OX SS D4 M4X0.7 (372617)
- Osg Spiral Point Taps