Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 1/2"-20, Modified Bottoming, UNF, 3 Flutes, Nitride
Mfr # 1301902103
Zoro # G9279015
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Shank Dia. 0.367"
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1301902103
- Zoro # G9279015
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 110.00mm |
Pitch Diameter Limit | H3 |
Thread Length | 1-21/32" |
Shank Length | 1 31/32 in |
Drill Bit Size | 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in |
65% Thread Drill Size | 11.60 mm |
Tap Length Standard | DIN |
Square Size | 0.2740 in |
55% Thread Drill Size | 11.80 mm |
75% Thread Drill Size | 11.40 |
Thread Size | 1/2"-20 |
Size | 1/2 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 29/32 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 11.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Attachment, Heat Gun (35292)
- HYDE Wall Patch, 4 in x 4 in, Aluminum/Fiberglass (09903)
- BON TOOL Bon 22-317 Screed Handles, Aluminum 36", (Pr) (22-317)
- ILC Replacement For RYOBI, RY141900 (RY141900)
- OSG Spiral Point Tap Plug, 3 Flutes (1730501)
- OSG Spiral Point Tap, Plug, 3 (1651000808)
- OSG Spiral Point Tap Plug, 3 Flutes (2818401)
- OSG Spiral Point Tap, Plug, 3 (1233200)
- OSG Spiral Point Tap, Plug, 3 (1592400)
- OSG Spiral Point Tap, Plug, 3 (1232400)
- OSG Spiral Point Tap Plug, 3 Flutes (2888301)
- Osg Spiral Point 3-Flute Taps