Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide
Mfr # 1701601
Zoro # G5697246
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1701601
- Zoro # G5697246
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H5 |
Shank Length | 2 in |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 0.4219 in |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Square Size | 0.2740 in |
Size | 1/2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, VC-10, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shearing Dies (49-16-1316)
- FREUD Slot Three Wing Slotting Cutter, 5/32 (56-109)
- GRK FASTENERS STAR BIT T30 X 3"" BLK 2P (87453)
- METABO JIGSAW BLADE -BiM 2 1/4" 24 tpi Sheet-steel, , 3/64"-1/8" in., non-ferrous metals (623971000)
- OSG Spiral Point Tap, Plug 3 Flutes (2840400)
- OSG Spiral Point Tap, Plug, 3 (2840000)
- OSG Spiral Point Tap, Plug, 3 (1981400)
- OSG Spiral Point Tap, Plug 3 Flutes (2893308)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes, TiN (1243205)
- OSG Spiral Point Tap, Plug, 3 (2840008)
- OSG Spiral Point Tap Plug, 3 Flutes (1738301)
- Osg Taps