Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright
Mfr # 1222400
Zoro # G9291895
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1222400
- Zoro # G9291895
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H1 |
55% Thread Drill Size | 11.30 mm |
Square Size | 0.2750 in |
65% Thread Drill Size | 11.00 mm |
Shank Length | 1 31/32 in |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 0.4219 in |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Size | 1/2 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H1, Class of Fit JIS 2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Cross Pein Hammer, 4 lb., 14 In, Fiberglass (6894122)
- WESTWARD 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (10E902)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (45YY31)
- OSG Spiral Point Tap, Plug, 3 (1981600)
- OSG Spiral Point Tap Plug, 3 Flutes (2833601)
- OSG Spiral Point Tap Plug, 3 Flutes (2857600)
- OSG Spiral Point Tap Plug, 3 Flutes (31402001)
- OSG Spiral Point Tap Plug, 3 Flutes (1651504008)
- OSG Spiral Point Tap Plug, 3 Flutes (1111600903)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13319)
- Osg Taps