Shop All Extension Taps
Osg
Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes
Mfr # 1299401
Zoro # G0605950
original price:
$47.81
28% off
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 4.000"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1299401
- Zoro # G0605950
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 4.000" |
Tap Dimension Type | Inch |
Shank Dia. | 0.168" |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
Tap Thread Size | 1/2"-13 |
Pitch Diameter Limit | H3 |
Thread Size | 1/2"-13 |
Square Size | 0.2740 in |
75% Thread Drill Size | 27/64 in |
65% Thread Drill Size | 11.00 mm |
Shank Length | 2 5/8 in |
55% Thread Drill Size | 11.30 mm |
Description
Extension Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 in, High Speed Steel, Black Oxide, Right Hand, 13
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Bit, HSS, 1/2 In, 4 (4WZX9)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-28)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M12-1.75 (C65584)
- GREENLEE Wheel-12X1.75 W/.750 Id 555-M2 (52398)
- OSG Straight Flute Hand Tap, Plug, 4 (1293401)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes (1653003708)
- OSG Spiral Point Tap, M12-1, Plug, Metric Fine, 3 Flutes (1653006108)
- OSG Spiral Point Tap Plug, 3 Flutes (1653501308)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- OSG Spiral Point Tap, M12-1.5, Plug, Metric Fine, 3 Flutes (1653006508)
- HOLEX HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated (133375 8-32)
- Osg Taps