Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN
Mfr # 1742305
Zoro # G3736415
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1742305
- Zoro # G3736415
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H7 |
75% Thread Drill Size | #21 |
Thread Size | M12x1.25 |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
Square Size | 0.1510 in |
Shank Length | 1 1/2 in |
Size | #10 |
Description
Spiral Point Tap, Thread Size M12x1.25, Metric, Overall Length 2 11/32 in, HSS-E, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H7, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Chrome Combination Ratcheting Wrench Set, SAE, 7-Piece (94-542W)
- PROTO 7/32" Drift Punch (J967/16S2)
- VEGA Nutsetter, 1/4 Non-Mag Nutsetter x 2-9/1 (165NN416)
- INGERSOLL-RAND Impact Wrench Gasket (910-36)
- OSG Spiral Point Tap Plug, 3 Flutes (1101511005)
- OSG Spiral Point Tap, Plug 3 Flutes (1101600903)
- OSG Spiral Point Tap, Plug, 3 (2809000)
- OSG Spiral Point Tap, Plug, 3 (1651000608)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1101506205)
- OSG Spiral Point Tap, Plug 0 Flutes (1651506908)
- WIDIA Spiral Point Tap Plug, 3 Flutes (19029)
- Osg Taps