Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN
Mfr # 1740505
Zoro # G3706692
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1740505
- Zoro # G3706692
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
Square Size | 0.1510 in |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Drill Bit Size | 10.70 mm, 10.78 mm, 10.86 mm, 10.94 mm, 11.03 mm |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
Shank Length | 1 1/2 in |
Size | #10 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, HSS-E, TiN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" HSS 130 Deg. Jobber Length Drill Bit (38MX15)
- TRESTON Tool Hook, 1-13/16inHx1-7/8inWx1/2inD (831506-51)
- TEKTON 3/8 Inch Drive x 10 mm 12-Point Impact Socket (SID12310)
- KIPP Star Grip, DIN 6336 Similar, D=M08X50, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X50)
- OSG Spiral Point Tap Plug, 3 Flutes (1740405)
- OSG Spiral Point Tap, Plug 3 Flutes (1651000708)
- OSG Spiral Point Tap, Plug 3 Flutes (2831601)
- OSG Spiral Point Tap, Plug, 3 (1101500905)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiCN (1240208)
- OSG Spiral Point Tap Plug, 3 Flutes (1741005)
- OSG Spiral Point Tap, Plug 3 Flutes (1316300508)
- Osg Spiral Point 3-Flute Taps