Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, Oxide
Mfr # 1771801
Zoro # G9283434
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1771801
- Zoro # G9283434
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1510 in |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Shank Length | 1 13/32 in |
Size | #10 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, VC-10, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 3 Piece Channellock Plastic Grip Retaining Ring Plier Set (RT-3)
- STARRETT Feeler Gage 03Mm (667M-3)
- RULE Rule 37A SuperSwitch Float Switch (37A)
- SUPERIOR STEEL 33-Piece Security Bit Set - S2 Material (BS33S)
- OSG Spiral Point Tap Plug, 3 Flutes (2885901)
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231700)
- OSG Spiral Point Tap, Plug 3 Flutes (1231605)
- OSG Spiral Point Tap, Plug 3 Flutes (1655001208)
- OSG Spiral Point Tap, Plug, 3 (1730805)
- OSG Spiral Point Tap, 5/8"-18, Plug, UNF, 3 Flutes, Oxide (1233401)
- OSG Spiral Point Tap, Plug 3 Flutes (34400601)
- Osg Taps