Shop All Extension Taps
Osg
Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes
Mfr # 1294800
Zoro # G9293067
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 6"
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1294800
- Zoro # G9293067
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 6" |
Tap Dimension Type | Inch |
Shank Dia. | 0.194" |
Tap Size | #10 |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Tap Thread Size | #10-32 |
Tap Length Standard | ANSI |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Shank Length | 5 1/8 in |
Square Size | 0.1510 in |
Size | #10 |
Description
Extension Tap, Thread Size #10-32, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pry Bar Set, 4 pcs. (4PM09)
- KRAFT TOOL Elite Series Round End MA, 16"x3-1/8 (CFE150REK)
- EXCEL BLADES K26 FitGrip Ergonomic Hobby Knife, Soft Grip Non-Roll Knife, Blk, pk12 (16026)
- MILWAUKEE TOOL Shockwave Impact Slotted 1/8" Insert Bits (2PK) (48-32-4416)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- OSG Spiral Point Tap Plug, 3 Flutes (1765001)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1292001)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501508)
- OSG Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes (1111800501)
- GARANT HSS-E-PM Blind Hole Machine Tap, 6-32 Tap Thread Size, AlTix Coated (137870 6-32)
- Osg Extension Taps