Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN
Mfr # 1651501208
Zoro # G2577159
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Number of Flutes 3
- Series 16515
- Drill Bit Size 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651501208
- Zoro # G2577159
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Shank Dia. | 3/32 in |
Tap Size | #10 |
Shank Length | 1 3/4 in |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Tap Length Standard | DIN |
Square Size | 0.1510 in |
Overall Length | 2 3/4 in |
65% Thread Drill Size | 4.15 mm |
Thread Length | 7/16 in |
Thread Size | #10-32 |
Size | #10 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, VC-10, TiCN, Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7171)
- DRILL AMERICA m36x4 HSS Metric 4 Flute Plug Hand Tap (DWTP36X4)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 2-3/8 12 PT IMP (MT8814)
- BONDHUS Metric L-Shape Hex Key, 24 mm Tip Size (12193)
- OSG Spiral Point Tap Plug, 3 Flutes (1101514005)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (1757308)
- OSG Spiral Point Tap, Plug, 3 (1729001)
- OSG Spiral Point Tap, M4-0.7, Modified Bottoming, Metric Coarse, 3 Flutes, Nitride (1311900303)
- OSG Spiral Point Tap Plug, 3 Flutes (1983400)
- OSG Spiral Point Tap, Plug 3 Flutes (1981900)
- OSG Spiral Point Tap Plug, 3 Flutes (1306300708)
- Osg Spiral Point 3-Flute Taps