Shop All Extension Taps
Osg
Spiral Point Tap, #10-24, Plug, UNC, 3 Flutes
Mfr # 1764501
Zoro # G2419505
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1764501
- Zoro # G2419505
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Shank Dia. | 0.194" |
Thread Length | 1-5/16" |
Tap Thread Size | #10-24 |
Pitch Diameter Limit | H3 |
Square Size | 0.1510 in |
Shank Length | 2 11/16 in |
Thread Size | #10-24 |
65% Thread Drill Size | #25 |
55% Thread Drill Size | #21 |
Tap Length Standard | ANSI |
75% Thread Drill Size | #23 |
Size | #10 |
Description
Extension Tap, Thread Size #10-24, UNC, Overall Length 4 in, HSS-E, Black Oxide, Right Hand, 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52828)
- FEIN Sandpaper Zirconium Triangle, Hook And L (63717236010)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Metric 8 mm Tip, 7 in L (45958)
- WALTER Assembly Parts and Accessories Order code - FS1484 (FS1484)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes (1653501708)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (1299100)
- OSG Spiral Point Tap, Plug, 3 (1295300)
- OSG Thread Forming Tap, #8-32, Modified Bottoming, V (1625583225)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- OSG Spiral Point Tap, Plug 3 Flutes (1765501)
- HOLEX HSS-E Blind Hole Machine Tap, 10X1.25 Tap Thread Size, TiN Coated (137170 10X1,25)
- Osg Taps