Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide
Mfr # 1213401
Zoro # G2628306
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1213401
- Zoro # G2628306
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Thread Size | #10-24 |
Square Size | 0.1520 in |
Shank Length | 1 9/16 in |
75% Thread Drill Size | #25 |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Size | #10 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Rebar Cutter, 18V DC, Li-Ion Battery, 18V LXT Series (XCS01T1)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1013208)
- DRILL AMERICA m10x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP10X1.25)
- ADFORS FibaFuse(R) Paperless Drywall Tape - Tri (FDW9102-U)
- OSG Spiral Point Tap, Plug, 2 (1981000)
- OSG Spiral Point Tap, Plug, 2 (2806401)
- OSG Spiral Point Tap, Plug, 2 (1730201)
- OSG Spiral Point Tap, Plug 2 Flutes (1981008)
- OSG Spiral Point Tap, Plug 2 Flutes (2880600)
- OSG Spiral Point Tap Plug, 2 Flutes (2885200)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- Osg Taps