Shop All Extension Taps
Osg
Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes
Mfr # 1294501
Zoro # G9293033
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 4"
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1294501
- Zoro # G9293033
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 4" |
Tap Dimension Type | Inch |
Shank Dia. | 0.194" |
Tap Size | #10 |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Tap Thread Size | #10-24 |
65% Thread Drill Size | #23 |
55% Thread Drill Size | #21 |
Tap Length Standard | ANSI |
Shank Length | 3 1/8 in |
Square Size | 0.1510 in |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
Size | #10 |
Description
Extension Tap, Thread Size #10-24, UNC, Overall Length 4 in, High Speed Steel, Black Oxide, Right Hand, 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDN5)
- PROTO 3/4 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J07514)
- MILWAUKEE TOOL 6 in Torque Lock Locking Plier (48-22-3506)
- KRAFT TOOL Pool Trowel, Pro-Form, 4-3/8"Shank, 12x3.5" (CF326PF)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (2103800)
- OSG Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (1299000)
- REGAL CUTTING TOOLS 1/4-28 H3 2 Flt. Plug Spiral Point Extension Tap - 4" SS (091386AS)
- Osg Taps