Shop All Spiral Point Taps
Osg
Spiral Point Tap, 1"-12, Plug, UNF, 3 Flutes
Mfr # 1651505408
Zoro # G7459417
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-12
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Shank Dia. 0.800"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651505408
- Zoro # G7459417
- Country of Origin Japan
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 1"-12 |
Shank Dia. | 0.800" |
Tap Dimension Type | Inch |
Tap Size | 1" |
Thread Length | 2-3/32" |
Overall Length | 140.00mm |
Thread Size | 1"-12 |
Square Size | 0.6000 in |
65% Thread Drill Size | 23.60 mm |
75% Thread Drill Size | 23.30 mm |
55% Thread Drill Size | 15/16 in |
Shank Length | 3 13/32 in |
Tap Length Standard | DIN |
Drill Bit Size | 0.9134 in, 0.9188 in, 0.9242 in, 0.9296 in, 0.9351 in |
Size | 1 |
Pitch Diameter Limit | H6 |
Description
Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 5 1/2 in, VC-10, TiCN, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit H6, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 13/16" 12 Point SAE (CMMT47511)
- WESTWARD 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (5MV31)
- VICTOR TECHNOLOGY Ruler, Inch, Gloss, Stainless Steel, 12in. (EZ12SBL)
- RIDGID Dies, Univ 1-2 Npsm Hs (47860)
- OSG Spiral Point Tap 5/16-18 H5 3S/P PLUG TiN (1241005)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1651500908)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1651001208)
- OSG Spiral Point Tap, #12-24, Plug, UNC, 3 Flutes (1651501408)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1651503308)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 3 Flutes (1651500608)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1403)
- Osg Spiral Point Taps