Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Plug, 3 Flutes
Mfr # 5007000
Zoro # G5814846
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Overall Length 3-3/8"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5007000
- Zoro # G5814846
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
55% Thread Drill Size | 11.30 mm |
75% Thread Drill Size | 0.4219 |
Square Size | 0.2740 in |
65% Thread Drill Size | 11.00 mm |
Shank Length | 1 7/16 in |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Thread Size | 1/2"-13 |
Size | 1/2 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- WALTER Screw for Indexable Insert FS1151 Unit of Measure - Metric (FS1151)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 7/32 (C23631)
- AJAX TOOL WORKS RIVET CUTTER (AJA962)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985500)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11583)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2930801)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1705701)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430100)
- WALTER Spiral Flute Tap, 1/4"-28, Plug, UNJF, 3 Flutes, Uncoated (234101-UNJF1/4)
- Osg Spiral Flute 3-Flute Taps