Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Plug 3 Flutes
Mfr # 5005400
Zoro # G5731616
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Overall Length 2-15/16"
- Tap Chamfer Plug
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5005400
- Zoro # G5731616
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Thread Size | 3/8"-16 |
Shank Length | 1 21/32 in |
65% Thread Drill Size | P |
Square Size | 0.2850 in |
75% Thread Drill Size | 0.3125 |
55% Thread Drill Size | 8.40 mm |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Size | 3/8 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 29/32 in, High Speed Steel, Bright (Uncoated), Thread Length 3/4 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 6 1/4 in Wire Stripper 6 AWG (00170)
- DEWALT Hole Saw Arbor, Quick Change, Shank 1/2 (DAH9912CPBM)
- HEROS PRIDE Tool Belt, Shirt Keeper, White, Rubber (9074W)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- OSG Sp Flute Tap, Mod Bottom, 7/16x20, V Coat (1650503108)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiN (2330805)
- OSG Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, TiCN (1723308)
- OSG Spiral Flute Tap, Bottoming, 3 (2985300)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide (2917501)
- Osg Taps