Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Plug, 3 Flutes
Mfr # 5003405
Zoro # G9280957
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-1/2"
- Tap Style Spiral Flute
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 5003405
- Zoro # G9280957
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Square Size | 0.1900 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Shank Length | 1 15/32 in |
Size | 1/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiN, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS High Speed Drill Bit, 1/4-Inch, 118-Degree (53112)
- BOSCH Drop-In Anchor Stop Bit, 1-3/16 in L (HCSTP2084)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 9/16-18 UNF (MS16142-6S)
- SUMNER Magnetic Holders, PK3 (781895)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511208)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2332205)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940801)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512908)
- OSG Spiral Flute Tap, Bottoming, 3 (8010900)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1650501608)
- OSG Spiral Flute Tap, M4-0.70, Plug, 3 Flutes, Metric Coarse (1315900208)
- Osg Taps